
52" X 67" Black and White Woven Cotton Striped Throw Blanket with Tassels
Mfr # 476209
Zoro # G422884612
product price:Â $52.99
/eaKey Features
Contruction Technique
Woven
Width
67 in
Heated
No
Commercial Use
No
Back Side Color
Black and White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
476209
Zoro #
G422884612
UPC #
-
Country of Origin
India
Dimensions
Width
67 in
Length
52 in
Thickness
0.5 in
Size
Throw
Details
Contruction Technique
Woven
Item
Throws & Blankets
Heated
No
Commercial Use
No
Back Side Color
Black and White
Reversible
Yes
Material
Cotton
Pattern
Striped
Color
Black, White
Fill Material
No fill
Embroidered
No
Theme
No Theme
Description
This 52-inch x 67-inch black and white woven cotton striped throw blanket with tassels brings a classic, refined style to your space. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 52-inch H x 67-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.