
53" Beige And White Wood Lighted Five Drawer Dresser
Mfr # 564704
Zoro # G322353706
product price: $1,056.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Depth (in)
17.91 in
Height (in)
34.65 in
Width (in)
52.76 in
Commercial Use
No
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564704
Zoro #
G322353706
UPC #
-
Country of Origin
Malaysia
Dimensions
Depth (in)
17.91 in
Height (in)
34.65 in
Width (in)
52.76 in
Width
52.76 in
Size
No
Length
34.65 in
Depth
17.91 in
Details
Commercial Use
No
Assembly Required
No Assembly Needed
Material
Solid and Manufactured Wood
Item
Dressers
Color
Beige, White
Dresser Orientation
Vertical
Felt Lined Drawers
No
Dovetail Drawer Joints
Yes
Doors Included
No
Finish
Matte
Style
Contemporary
Dresser Type
Standard Dresser
Soft Close or Self Close Drawer Glides
No
Capacity
20 lb
Hutch Included
No
Number of Drawers
5
Description
Make your room functional and visually enticing with this masterful 53-inch beige and white wood lighted five drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Featuring a chic, updated, and modern pattern with LED accent lighting, this dresser will add some glitz and pizazz to your space. Equipped with five easy open drawers for practical and good looking clothing storage. The beige and white coloration of this piece is neutral and will blend easily with most any decor. 34.65-inch h x 52.76-inch w x 17.91-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.