
54" Black and Silver Wood and Stainless Steel Writing Desk
Mfr # 544278
Zoro # G322346463
product price:Â $346.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Application Type
No
Overall Width
53.94 in
Overall Height
29.53 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544278
Zoro #
G322346463
UPC #
-
Country of Origin
China
Dimensions
Overall Width
53.94 in
Overall Height
29.53 in
Overall Depth
29.93 in
Size
Medium
Height Adjustable
No
Details
Assembly Required
Full Assembly Needed
Application Type
No
Item
Desks
Color
Black
Commercial Use
No
Purposeful Distressing Type
No Distressing
Gaming Configuration
No
Finish
Chrome
Shape
Rectangular Desk
Type
Writing Desk
Cabinets Included
No
Assembled/Unassembled
Unassembled
Reversible Orientation
No
Style
Modern
Mirrored
No
Base Material
Stainless Steel
Weight Capacity
66 lb
Material
Manufactured Wood
Description
This 54-inch black and silver wood and stainless steel writing desk will bring classic design and styling to your living room, home office or bedroom. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Built to last with a tabletop made of manufactured wood with a lacquered finish, this sturdy desk is designed for comfort and efficiency for years to come 29.53-inch h x 53.94-inch w x 29.93-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.