Zoro Homepage

54" Black Faux Leather Lounge Chair

  • Mfr # 530635

  • Zoro # G122362571


product price: $1,119.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Seat Color
Black
Commercial Use
Yes
Overall Depth
34 in
Overall Width
54 in
Overall Height
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530635
Zoro #
G122362571
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
34 in
Overall Width
54 in
Overall Height
25 in

Details

Seat Color
Black
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Item
Accent Chair

Description

This 54-inch black faux leather lounge chair is the perfect decorative yet functional accessory for your home. This sturdy faux leather upholstered lounge chair comes in a chic solid black color to give your space just the right look. Giving the chair stability and structure, the inner frame is constructed with high quality solid wood, includes comfy armrests, and features a cushion back that comes complete with soft and comfortable cushioning. 25-inch h x 54-inch w x 34-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.