Zoro Homepage

54" Black Faux Leather Loveseat

  • Mfr # 530478

  • Zoro # G922373142


product price: $1,607.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Commercial Use
Yes
Color
Black
Height (in)
25 in
Width (in)
54 in
Depth (in)
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530478
Zoro #
G922373142
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
25 in
Width (in)
54 in
Depth (in)
34 in

Details

Commercial Use
Yes
Color
Black
Item
Love Seat
Assembly Required
Partial Assembly Needed

Description

With a look and feel like leather, this 54-inch black faux leather loveseat is made from sturdy and resilient faux leather to stand up to the test of time. Square arms offer a comfy place to rest and give this piece some interest and shape. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 25-inch H x 54-inch W x 34-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.