Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
64" Vanilla Fabric Sofa
- Mfr # 574006
- Zoro # G022910025
product price:Â
$
1,322.99
/ea
Key Features
Upholstery Material
Fabric
Style
Modern
Upholstered
Yes
Width
64 in
Shape
Modular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 574006
- Zoro #
- G022910025
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 64 in
- Depth
- 29 in
- Length
- 30.7 in
Details
- Item
- Sofas
- Upholstery Material
- Fabric
- Style
- Modern
- Upholstered
- Yes
- Shape
- Modular
- Color
- Vanilla
- Assembly Required
- Full Assembly Needed
- Finish
- Satin
- Commercial Use
- Yes
- Material
- Manufactured Wood
- Sofa Design
- Standard
- Capacity
- 880 lb
- Recliner
- No
- Type
- Sofa
- Sleeper Sofa
- No
- Seating Capacity
- 2
- Hand Crafted
- No
Description
Designed for comfort and good looks, this 64-inch vanilla fabric sofa is a great option to anchor your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Designed with an updated and refreshing style, this sofa is armless to create that unique contemporary or modern aesthetic. Vanilla metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 30.70-inch h x 64.00-inch w x 29.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.