Zoro Homepage

54" Black Glass And Steel Coffee Table

  • Mfr # 521001

  • Zoro # G022350616


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Black/Coffee
Height
17 in
Depth
24 in
Assembly Required
Full Assembly Needed
Width
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521001
Zoro #
G022350616
UPC #
-
Country of Origin
China

Dimensions

Height
17 in
Depth
24 in
Width
54 in

Details

Tabletop Color
Black/Coffee
Item
Coffee Table
Assembly Required
Full Assembly Needed
Application Type
No

Description

Stylish and super sturdy, the 54-inch black glass and steel coffee table is an amazingly good looking coffee table that will compliment your living room. This table features an updated monotone color scheme with black as the main color on both the glass top and the steel base. This rectangular table is an classic yet updated way to accent your room. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 54-inch W x 24-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.