54" Brown and Black Solid Wood and Metal Writing Desk and Bookshelf Set With Three Drawers

  • Mfr # 634362

  • Zoro # G622908828


product price:  $2,856.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Size
Medium
Material
Solid Wood
Style
Mid-Century
Includes
2 Pieces
Shape
Rectangular Desk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634362
Zoro #
G622908828
UPC #
-
Country of Origin
India

Dimensions

Size
Medium
Overall Width
54 in
Overall Height
30 in
Overall Depth
26 in
Height Adjustable
No

Details

Item
Desks
Material
Solid Wood
Style
Mid-Century
Includes
2 Pieces
Shape
Rectangular Desk
Color
Brown
Finish
Natural
Commercial Use
No
Purposeful Distressing Type
No Distressing
Cabinets Included
No
Weight Capacity
150 lb
Base Material
Iron
Mirrored
No
Type
Writing Desk
Gaming Configuration
No
Assembled/Unassembled
Unassembled
Assembly Required
Full Assembly Needed
Base Wood Species
Acacia
Reversible Orientation
Yes
Top Wood Species
Acacia

Description

Bring this classic style 54-inch brown and black solid wood and metal writing desk and bookshelf set with three drawers to your living room, home office or bedroom as a practical and fashionable accent. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Designed so that you can adjust to your room and style preferences, this desk can be assembled in either direction. Multiple drawers give this desk plenty of hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30.00-inch h x 54.00-inch w x 26.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.