54" Brown Black Solid Wood and Metal Wall Mounted Writing Desk and Bookshelf Set w/ Three Drawers

  • Mfr # 634361

  • Zoro # G822908130


product price:  $2,536.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
54 in
Reversible Orientation
Yes
Color
Brown
Overall Height
30 in
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634361
Zoro #
G822908130
UPC #
-
Country of Origin
India

Dimensions

Overall Width
54 in
Overall Height
30 in
Height Adjustable
No
Overall Depth
26 in
Size
Medium

Details

Item
Desks
Reversible Orientation
Yes
Color
Brown
Finish
Natural
Assembled/Unassembled
Unassembled
Purposeful Distressing Type
No Distressing
Shape
Rectangular Desk
Base Wood Species
Acacia
Type
Writing Desk
Gaming Configuration
No
Assembly Required
Full Assembly Needed
Base Material
Iron
Top Wood Species
Acacia
Cabinets Included
No
Material
Solid Wood
Includes
2 Pieces
Mirrored
No
Weight Capacity
150 lb
Style
Mid-Century
Commercial Use
No

Description

This 54-inch brown and black solid wood and metal wall mounted writing desk and bookshelf set with three drawers will bring classic design and styling to your living room, home office or bedroom. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Made for the ultimate in convenience and versatility, this desk can be assembled in either direction. Multiple drawers give this desk plenty of hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30.00-inch h x 54.00-inch w x 26.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.