
54" Brown Carved Floral Solid Wood Storage Ottoman
Mfr # 565175
Zoro # G022372199
product price: $1,426.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Height
18 in
Width
54 in
Assembly Required
No Assembly Needed
Depth
18 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565175
Zoro #
G022372199
UPC #
-
Country of Origin
India
Dimensions
Height
18 in
Width
54 in
Depth
18 in
Details
Color
Brown
Assembly Required
No Assembly Needed
Item
Ottoman
Commercial Use
No
Description
Add a good looking decorative accent to your space that is also practical for seating. Designed to discretely add hidden storage to your room without sacrificing style. This multi-functional storage piece is handcrafted from high quality solid mango wood with beautiful floral scroll carved detailing throughout the base and top. The purposefully distressed finish gives this versatile ottoman an authentically rustic feel. Easy to blend into most any room, a ottoman is a way to add a good looking accent to your space that can also be practical and useful. 18-inch h x 54-inch w x 18-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.