
54" Clear and Brown Glass and Wood Triangle Abstract Coffee Table
Mfr # 635429
Zoro # G322352754
product price: $847.99
/eaKey Features
Assembly Required
Partial Assembly Needed
Height
42 in
Length
4.2 in
Width
54 in
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
635429
Zoro #
G322352754
UPC #
-
Country of Origin
China
Dimensions
Height
42 in
Length
4.2 in
Width
54 in
Details
Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Item
Coffee Table
Tabletop Color
Coffee/Brown
Description
Give your living room, family room, or office the perfect anchor piece with this 54-inch clear and brown glass and wood triangle abstract coffee table. The base of this table is made from wood in a warm brown color and a unique abstract shape, that creates a good looking visual contrast to the clear glass tabletop. This triangle table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 42-inch h x 54-inch w x 4.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.