This item is Discontinued.

Homeroots 54" Clear And Gold Glass And Steel Coffee Table With Shelf 521997

54" Clear And Gold Glass And Steel Coffee Table With Shelf (Discontinued)

  • Mfr # 521997
  • Zoro # G822373549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
521997
Zoro #
G822373549
UPC #
-
Country of Origin
China

Dimensions

Depth
24 in
Width
54 in
Height
17 in

Details

Tabletop Color
Gold/Coffee
Application Type
No
Assembly Required
Partial Assembly Needed
Item
Coffee Table

Description

Stylish and super sturdy, the 54-inch clear and gold glass and steel coffee table with shelf is an amazingly good looking coffee table that will compliment your living room. Quality construction from the gold steel base combines with clear glass of the top and shelf to give this table a fresh and updated look. The modern stepped geometric design features a bottom shelf, making this rectangular table a classic yet updated way to accent your room. It has a fresh design that will definitely breathe some fresh air into your interior.17-inch H x 54-inch W x 24-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.