54" Clear and Silver Glass and Metal Cross Leg Base Round Top Dining Table
Mfr # 555137
Zoro # G022907957
product price:Â $720.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Assembled/Unassembled
Unassembled
Assembly Required
Full Assembly Needed
Leg Type
Cross Leg
Frame Color
Clear
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555137
Zoro #
G022907957
UPC #
-
Country of Origin
China
Dimensions
Length
54 in
Height
30 in
Width
54 in
Details
Assembled/Unassembled
Unassembled
Assembly Required
Full Assembly Needed
Leg Type
Cross Leg
Frame Color
Clear
Commercial Use
Yes
Tabletop Color
Clear
Finish
Chrome
Item
Dining Tables
Mirrored
No
Frame Material
Metal
Tabletop Material
Glass
Weight Capacity
6 lb
Leg Color
Silver
Purposeful Distressing Type
No Distressing
Style
Contemporary
Leaf Included
No
Shape
Round
Table Mechanism
Fixed
Description
Make a statement with the 54-inch clear and silver glass and metal cross leg base round top dining table and infuse a dash of character and personality into your space. The base of this table is made from metal in a silver color that creates a good looking visual contrast to the clear glass tabletop. The two-tone finish is attractive and fashionable. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. Add a touch of modern design to your space with this easy to wipe clean glass top dining table. This dining table seats 6 people comfortably. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch h x 54-inch w x 54-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.