54" Gray White and Gold Marble and Metal Pedestal Base Round Top Dining Table
Mfr # 555160
Zoro # G922908856
product price:Â $2,424.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Frame Color
Gray, White
Tabletop Color
Gray, White
Mirrored
No
Length
54 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555160
Zoro #
G922908856
UPC #
-
Country of Origin
China
Dimensions
Length
54 in
Width
54 in
Height
30 in
Details
Frame Color
Gray, White
Tabletop Color
Gray, White
Mirrored
No
Shape
Round
Commercial Use
Yes
Item
Dining Tables
Finish
Metallic
Table Mechanism
Fixed
Frame Material
Metal
Tabletop Material
Marble
Weight Capacity
6 lb
Purposeful Distressing Type
No Distressing
Assembled/Unassembled
Unassembled
Leg Color
Gold
Leaf Included
No
Style
Contemporary
Leg Type
Pedestal
Assembly Required
Full Assembly Needed
Description
Add handsome, fashionable design to your dining space with this 54-inch white gray and gold marble and metal pedestal base round top dining table. The base of this table is made from metal in a gold color that creates a good looking visual contrast to the white and gray marble tabletop. The two-tone finish is attractive and fashionable. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. This table features a pedestal base that adds some depth and interest to your space. This dining table seats 6 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 54-inch white gray and gold marble and metal pedestal base round top dining table is a must-have for your home. 30-inch h x 54-inch w x 54-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.