Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

54" Natural Solid Wood Pedestal Base Round Top Dining Table

  • Mfr # 644520

  • Zoro # G822375505


product price: $2,619.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Width
54 in
Commercial Use
No
Assembly Required
Full Assembly Needed
Height
30 in
Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
644520
Zoro #
G822375505
UPC #
-
Country of Origin
India

Dimensions

Width
54 in
Height
30 in
Length
54 in

Details

Commercial Use
No
Item
Dining Table
Assembly Required
Full Assembly Needed

Description

Stylish and super sturdy, the 54-inch natural solid wood pedestal base round top dining table is an amazingly good-looking dining table that was made to become the centerpiece of your home. Made of solid wood, the natural coloration throughout gives this piece an updated and refreshing look. This table features a tapered pedestal base that adds some depth and interest to your space. Seat up to 6 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30.00-inch h x 54.00-inch w x 54.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.