54" Oak And Black Metal and Wood Four Tier Etagere Bookcase
Mfr # 486308
Zoro # G022906509
product price:Â $294.99
/ea
Free Shipping & Returns
Key Features
Type
Etagere
Shelves
Yes
Purposeful Distressing Type
No Distressing
Number of Drawers
No
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
486308
Zoro #
G022906509
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
54 in
Size
H x W x D
Width
24 in
Depth
11 in
Details
Type
Etagere
Shelves
Yes
Purposeful Distressing Type
No Distressing
Number of Drawers
No
Commercial Use
Yes
Assembly
Full Assembly Needed
Number of Shelf Tiers
4
Frame Material
Metal
Room Divider
No
Load Capacity (Lb.)
22 lb
Bookcase Orientation
Vertical
Shelf Adjustments
No
Shelf Capacity
22 lb
Back Panel
No
Color
Oak, Black
Material
Manufactured Wood
Finish
Coated
Item
Bookcases
Description
Super versatile, the 54-inch oak and black metal and wood four tier etagere bookcase is an ideal piece for your living room, study, or office. Features 4 shelf tiers for storing books, displaying photographs, plants, or other decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 54-inch h x 24-inch w x 11-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.