Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
71in Dark Gray and Silver Italian Leather Loveseat
- Mfr # 720481
- Zoro # G123438572
product price:Â
$
5,016.99
/ea
Key Features
Size
71" L x 42" D" x 30" H
Style
Transitional
Upholstery Color
Dark Gray
Recliner
No
Tufted Cushions
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720481
- Zoro #
- G123438572
- UPC #
- -
- Country of Origin
- China
- Style
- Transitional
- Upholstery Color
- Dark Gray
- Item
- Love Seats
- Recliner
- No
- Tufted Cushions
- No
- Wood Species
- Alder
- Shape
- Rectangular
- Material
- Solid Wood
- Color
- Silver
- Upholstery Material
- Italian Leather
- Finish
- Matte
- Capacity
- 2
- Hand Crafted
- No
- Assembly Required
- Full Assembly Needed
- Upholstery Pattern
- Solid Color
- Leg Material
- Metal
Dimensions
- Size
- 71" L x 42" D" x 30" H
- Width
- 71 in
- Length
- 30 in
- Depth
- 42 in
Description
An interior designer's dream, this buttery soft high grade leather 71-inch dark gray and silver italian leather loveseat will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 30.00-inch h x 71.00-inch w x 42.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.