55" Black And Gold Wood And Steel Counter Height Dining Table
- Mfr # 394793
- Zoro # G722910936
product price:Â
$
584.99
/ea
Key Features
Shape
Rectangular
Width
55.1 in
Length
31.5 in
Height
36.4 in
Tabletop Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 394793
- Zoro #
- G722910936
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 55.1 in
- Length
- 31.5 in
- Height
- 36.4 in
Details
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Manufactured Wood
- Tabletop Color
- Black
- Frame Color
- Black
- Frame Material
- Steel
- Leg Type
- Four Leg
- Leg Color
- Gold
- Finish
- Steel
- Assembled/Unassembled
- Unassembled
- Style
- Industrial
- Table Mechanism
- Fixed
- Weight Capacity
- 6 lb
- Leaf Included
- No
- Mirrored
- No
- Purposeful Distressing Type
- No Distressing
- Commercial Use
- Yes
- Assembly Required
- Full Assembly Needed
Description
Stylish and super sturdy, the black and gold wood and steel dining table is an amazingly good-looking dining table that was made to become the centerpiece of your home. The legs of this table are made from steel in a brushed gold color that gives a visual contrast to the black manufactured wood tabletop, creating a stylish and chic two-tone finish that is attractive and fashionable. Complete your kitchen, dining room, or office with this well made and stylish table. 36.4-inch h x 55.1-inch w x 31.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.