Zoro Homepage

55" Black Metal Framed Standing Mirror

  • Mfr # 564451

  • Zoro # G622356780


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Depth
0.79 in
Height
55.02 in
Assembly Required
No Assembly Needed
Width
15.72 in
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564451
Zoro #
G622356780
UPC #
-
Country of Origin
China

Dimensions

Depth
0.79 in
Height
55.02 in
Width
15.72 in

Details

Item
Mirror
Assembly Required
No Assembly Needed
Material
Glass
Application Type
No
Color
Black

Description

Enhance your space with the sleek 55-inch black metal framed standing mirror. This classic rectangular mirror features a black metal frame, ideal for a casual and stylish look. Designed for leaning and oriented vertically, this standing mirror adds a touch of elegance to any room. The frame's black finish complements various décor styles while the sturdy metal material ensures durability. Perfect for checking your outfit before heading out or creating the illusion of space in your home, this stunning mirror is both functional and decorative, making it a must-have piece for your living space. 55.02-inch H x 15.72-inch W x 0.79-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.