Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55" Dark Gray and Nickel Chenille and Metal Upholstered Bench

  • Mfr # 606736

  • Zoro # G822361508


product price: $1,229.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Gray
Commercial Use
No
Overall Depth
17.6 in
Overall Width
55 in
Overall Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606736
Zoro #
G822361508
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
17.6 in
Overall Width
55 in
Overall Height
18 in

Details

Seat Color
Gray
Commercial Use
No
Item
Benche
Assembly Required
No Assembly Needed

Description

Add a good looking decorative accent to your space that is also practical for seating. The dark gray upholstery top of this bench is a nice contrast to the high quality, nickel metal of the base. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18-inch h x 55-inch w x 17.6-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.