Zoro Homepage

55" Gray And Brown Concrete And Solid Wood Coffee Table

  • Mfr # 520642

  • Zoro # G422357871


product price: $1,870.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Gray Brown/Coffee
Commercial Use
No
Assembly Required
Full Assembly Needed
Height
17 in
Width
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520642
Zoro #
G422357871
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
17 in
Width
55 in
Length
28 in

Details

Tabletop Color
Gray Brown/Coffee
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Coffee Table

Description

This good looking 55-inch gray and brown concrete and solid wood coffee table is sure to inspire compliments no matter where it sits. A brown solid wood frame is finished off with a gray concrete top that is the epitome of quality construction and design. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 55-inch W x 28-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.