Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
55" Gray And Clear Writing Desk With Three Drawers
Mfr # 402072
Zoro # G722910622
original price:Â $707.99 , new price: $672.99 , 4 percent off
new price:Â $672.99
/eaKey Features
Type
Writing Desk
Overall Width
55 in
Overall Depth
19-1/2 in
Overall Height
29-1/2 in
Finish
Veneer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 402072
- Zoro #
- G722910622
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 55 in
- Overall Depth
- 19-1/2 in
- Overall Height
- 29-1/2 in
- Size
- Medium
- Height Adjustable
- No
Details
- Type
- Writing Desk
- Item
- Desks
- Finish
- Veneer
- Color
- Gray
- Material
- Wood
- Commercial Use
- No
- Mirrored
- No
- Shape
- Rectangular Desk
- Gaming Configuration
- No
- Reversible Orientation
- No
- Base Material
- Manufactured Wood
- Purposeful Distressing Type
- No Distressing
- Style
- Modern
- Cabinets Included
- No
- Weight Capacity
- 100 lb
Description
Bring this classic style 55" gray and clear writing desk with three drawers to your living room, home office or bedroom as a practical and fashionable accent. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Multiple drawers give this desk plenty of hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 29.5" H x 55" W x 19.5" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.