68" Brown Solid Wood Writing Desk and Bookshelf Set With Four Drawers
- Mfr # 634357
- Zoro # G022908886
product price:Â
$
3,952.99
/ea
Key Features
Type
Writing Desk
Overall Width
68 in
Overall Depth
28 in
Overall Height
30 in
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 634357
- Zoro #
- G022908886
- UPC #
- -
- Country of Origin
- India
- Type
- Writing Desk
- Item
- Desks
- Finish
- Natural
- Color
- Brown
- Material
- Solid Wood
- Style
- Mid-Century
- Top Wood Species
- Sheesham
- Purposeful Distressing Type
- No Distressing
- Mirrored
- No
- Commercial Use
- No
- Assembly Required
- No Assembly Needed
- Reversible Orientation
- Yes
- Includes
- 2 Pieces
- Gaming Configuration
- No
- Base Wood Species
- Sheesham
- Assembled/Unassembled
- Assembled
- Base Material
- Solid Wood
- Cabinets Included
- No
- Shape
- Rectangular Desk
- Weight Capacity
- 150 lb
Dimensions
- Overall Width
- 68 in
- Overall Depth
- 28 in
- Overall Height
- 30 in
- Size
- Medium
- Height Adjustable
- No
Description
Bring this classic style 68-inch brown solid wood writing desk and bookshelf set with four drawers to your living room, home office or bedroom as a practical and fashionable accent. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Designed so that you can adjust to your room and style preferences, this desk can be assembled in either direction. Multiple drawers give this desk plenty of hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30.00-inch h x 68.00-inch w x 28.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.