Shop HOMEROOTS
See all product information
Create Account
55" White Wood Floating Bookcase
Mfr # 332861
Zoro # G522909963
product price:Â $525.99
/ea
Free Shipping & Returns
Key Features
Type
Floating
Depth
47-1/4 in
Height
54-3/4 in
Width
12 in
Shelf Capacity
11 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 332861
- Zoro #
- G522909963
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 47-1/4 in
- Height
- 54-3/4 in
- Width
- 12 in
Details
- Item
- Bookcases
- Type
- Floating
- Color
- White
- Shelf Capacity
- 11 lb
- Purposeful Distressing Type
- No Distressing
- Shelves
- Yes
- Finish
- Veneer
- Number of Pieces Included In Set
- 1
- Back Panel
- No
- Shelf Adjustments
- No
- Material
- Wood
- Room Divider
- No
- Commercial Use
- No
- Frame Material
- Particle Board
- Assembly
- Full Assembly Needed
- Bookcase Orientation
- Vertical
- Number of Shelf Tiers
- 4
- Number of Drawers
- No
- Load Capacity (Lb.)
- 11 lb
Description
Super versatile, the 55-inch white wood floating bookcase is an ideal piece for your living room, study, or office. Features 4 shelf tiers for storing books, displaying photographs, plants, or other decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 54.75-inch H x 12-inch W x 47.25-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.