Shop HOMEROOTS
See all product information
Create Account
55" X 22" Bronze Metal Wall Decor
Mfr # 274598
Zoro # G522884765
product price:Â $293.99
/ea
Free Shipping & Returns
Key Features
Length
55 in
Color
Bronze
Finish
Coated
Orientation
Horizontal Only
Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 274598
- Zoro #
- G522884765
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 55 in
- Width
- 22 in
- Depth
- 7 in
Details
- Material
- Metal
- Color
- Bronze
- Item
- Wall Decor
- Finish
- Coated
- Orientation
- Horizontal Only
- Hooks Included
- No
- Mirrored
- No
- Assembly Required
- Yes
- Style
- Modern
Description
Enhance your living space effortlessly with this modern wall decor crafted from bronze metal. Elevate your room's ambiance with a touch of sophistication and elegance while creating a stylish focal point that draws the eye. The bronze finish adds a contemporary flair to your interior decor, making it a versatile piece to complement various design styles and color palettes. Elevate the overall aesthetic of your home with this exquisite wall art that exudes modern charm and timeless appeal, perfect for adding a refined touch to any room. 55-inch H x 22-inch W x 7-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.