
55" X 70" Black Red And White Plaid Cotton Blend Plush Throw Blanket with Fringe
Mfr # 702223
Zoro # G622885501
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Thickness
1 in
Heated
No
Material
Cotton Blend
Embroidered
No
Contruction Technique
Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
702223
Zoro #
G622885501
UPC #
-
Country of Origin
Spain
Dimensions
Thickness
1 in
Length
70 in
Width
55 in
Size
Throw
Details
Item
Throws & Blankets
Heated
No
Material
Cotton Blend
Embroidered
No
Contruction Technique
Woven
Color
Black, Red, White
Fill Material
No fill
Pattern
Plaid
Reversible
No
Theme
No Theme
Commercial Use
No
Description
This 55-inch x 70-inch black red and white plaid cotton blend plush throw blanket with fringe is the perfect accent you've been searching for. This ultra-soft plush blanket is designed for ultimate softness. Features a woven plaid design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 70.00-inch h x 55.00-inch w x 1.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.