
55" X 70" Camel Black Red And White Cotton Blend Plaid Throw Blanket with Fringe
Mfr # 702222
Zoro # G922884860
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Pattern
Plaid
Reversible
No
Contruction Technique
Woven
Width
55 in
Theme
No Theme
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
702222
Zoro #
G922884860
UPC #
-
Country of Origin
Spain
Dimensions
Width
55 in
Length
70 in
Size
Throw
Thickness
0.3 in
Details
Pattern
Plaid
Item
Throws & Blankets
Reversible
No
Contruction Technique
Woven
Theme
No Theme
Color
Camel, Red, Black, White
Embroidered
No
Material
Cotton Blend
Commercial Use
No
Heated
No
Fill Material
Microfiber, Cotton
Description
This welcoming 55-inch x 70-inch camel black red and white cotton blend plaid throw blanket with fringe is a must-have for every sofa, chaise, and bed. This ultra-soft plush blanket is designed for ultimate comfort. Features a woven tartan plaid design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton acrylic blend, this blanket will make a great gift or addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. 70.00-inch h x 55.00-inch w x 0.30-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.