Shop HOMEROOTS
See all product information
Create Account
55" X 70" Sage and Ivory Woven Cotton Herringbone Plush Throw Blanket
- Mfr # 474029
- Zoro # G322885047
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Size
Throw
Color
Ivory, Sage
Width
70 in
Length
55 in
Material
Blend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 474029
- Zoro #
- G322885047
- UPC #
- -
- Country of Origin
- Spain
- Color
- Ivory, Sage
- Material
- Blend
- Item
- Throws & Blankets
- Contruction Technique
- Woven
- Commercial Use
- No
- Auto Shutoff
- No
- Pattern
- Herringbone
- Fill Material
- No fill
- Reversible
- No
- Theme
- No Theme
- Heated
- No
- Embroidered
- No
Dimensions
- Size
- Throw
- Width
- 70 in
- Length
- 55 in
- Thickness
- 1/2 in
Description
This versatile 55-inch x 70-inch sage and ivory woven cotton herringbone plush throw blanket is a charming accent that brings comfort and charm, wherever it's placed. This plush throw is cozy soft beyond belief and oh-so-giftable. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from a cotton a acrylic blend, this blanket will make a great addition to any room it's added to. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 55-inch H x 70-inch W x 0.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.