
55" X 70" Chestnut Cotton Blend Woven Plush Throw Blanket with Fringe
Mfr # 632927
Zoro # G122884851
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Theme
No Theme
Commercial Use
No
Length
70 in
Thickness
1 in
Contruction Technique
Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
632927
Zoro #
G122884851
UPC #
-
Country of Origin
Spain
Dimensions
Length
70 in
Thickness
1 in
Size
Throw
Width
55 in
Details
Theme
No Theme
Commercial Use
No
Item
Throws & Blankets
Contruction Technique
Woven
Color
Chestnut
Fill Material
Microfiber, Cotton
Embroidered
No
Reversible
No
Material
Microfiber, Cotton
Heated
No
Pattern
No Pattern and Not Solid Color
Description
This 55-inch x 70-inch chestnut microfiber and cotton woven plush throw blanket with fringe is the perfect accent you've been searching for. This plush throw is cozy soft beyond belief and oh-so-giftable. This woven throw offers sumptuous softness and texture that you'll cherish for years to come. Made from microfiber and cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 70-inch h x 55-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.