
55" X 70" Coral And Ivory Cotton Woven Plush Throw Blanket with Tassels
Mfr # 475709
Zoro # G622883361
product price:Â $127.99
/ea
Free Shipping & Returns
Key Features
Pattern
No Pattern and Not Solid Color
Material
Acrylic, Cotton
Theme
No Theme
Heated
No
Fill Material
No fill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
475709
Zoro #
G622883361
UPC #
-
Country of Origin
Spain
Dimensions
Size
Throw
Length
70 in
Width
55 in
Thickness
0.5 in
Details
Pattern
No Pattern and Not Solid Color
Material
Acrylic, Cotton
Theme
No Theme
Heated
No
Fill Material
No fill
Embroidered
No
Contruction Technique
Woven
Reversible
No
Color
Coral, Ivory
Back Side Color
Coral, Ivory
Item
Throws & Blankets
Commercial Use
No
Description
Whether you want to cuddle up on your couch with your favorite cup of tea or add a pop of color to your humble space the Coral Mini Dot Fringed Throw Blanket is just for you! The two toned beauty is woven to perfection sporting ultra soft ivory fringed edges that contribute to it's entire charm. This throw has been curated with a blend of cotton and acrylic to deliver a luxurious piece of accessory that is soft to touch and looks phenomenal when tossed over neutral or plain colored furniture. Wrap yourself in complete comfort with this plush throw that positively accentuates your entire living space. 0.5" x 70" x 55"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.