
55" X 70" Dusty Rose And White Chevron Cotton Blend Woven Plush Throw Blanket with Fringe
Mfr # 633078
Zoro # G022883763
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Color
Dusty Rose, White
Contruction Technique
Woven
Thickness
1 in
Width
55 in
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
633078
Zoro #
G022883763
UPC #
-
Country of Origin
Spain
Dimensions
Thickness
1 in
Width
55 in
Length
70 in
Size
Throw
Details
Color
Dusty Rose, White
Contruction Technique
Woven
Heated
No
Commercial Use
No
Item
Throws & Blankets
Pattern
Chevron
Reversible
No
Theme
No Theme
Material
Cotton, Microfiber
Fill Material
Cotton, Microfiber
Embroidered
No
Description
This 55-inch x 70-inch dusty rose and white microfiber and cotton woven chevron plush throw blanket with fringe brings a classic, refined style to your space. This plush throw is cozy soft beyond belief and oh-so-giftable. Features a woven chevron design that offers sumptuous softness and texture that you'll cherish for years to come. Made from microfiber and cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 70-inch h x 55-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.