Shop HOMEROOTS
See all product information
Create Account
26" X 26" Decorative Sham Pillow
Mfr # 523096
Zoro # G322905875
product price:Â $84.79
/eaKey Features
Width
36 in
Length
20 in
Color
Natural
Style
Transitional
Hypoallergenic
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 523096
- Zoro #
- G322905875
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 36 in
- Length
- 20 in
- Depth
- 0.9 in
Details
- Item
- Bed Pillows
- Color
- Natural
- Style
- Transitional
- Hypoallergenic
- No
- Cooling Technology
- No
- Type
- Decorative Sham Pillow
- Antimicrobial
- No
- Commercial Use
- No
- Removable Cover
- Yes
- Gusseted Edge
- No
- Washing Instructions
- Yes
Description
Enhance your bedroom decor with the 26-inch x 26-inch decorative sham pillow, featuring an elegant muslin weave design with a luxurious 200 tc cotton sateen thread count. This non-pilling pillow boasts delicate embroidery, adding a touch of sophistication to your space. Its removable cover and machine-washable feature make maintenance a breeze. Designed to fit a king-sized bed, this transitional-style decorative sham pillow is both practical and stylish, ensuring a cozy and inviting atmosphere in your bedroom. 20-inch H x 36-inch W x 0.9-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.