55" X 70" Gray And White Herringbone Cotton Blend J Throw Blanket with Tassels And Embroidery

  • Mfr # 655533

  • Zoro # G922885683


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Reversible
No
Pattern
Herringbone
Embroidered
No
Material
Cotton Blend
Length
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655533
Zoro #
G922885683
UPC #
-
Country of Origin
Spain

Dimensions

Length
70 in
Width
55 in
Thickness
0.5 in
Size
Throw

Details

Reversible
No
Pattern
Herringbone
Embroidered
No
Material
Cotton Blend
Heated
No
Auto Shutoff
No
Theme
No Theme
Item
Throws & Blankets
Commercial Use
No
Fill Material
No fill
Color
Gray, White
Contruction Technique
Woven

Description

Bring warmth, comfort and style to your space with this 55-inch x 70-inch gray and white herringbone cotton blend j throw blanket with tassels and embroidery. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 70.00-inch h x 55.00-inch w x 0.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.