
55" X 70" Gray Cotton Blend Woven Plush Throw Blanket with Fringe
Mfr # 632922
Zoro # G122885353
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Embroidered
No
Material
Microfiber, Cotton
Pattern
No Pattern and Not Solid Color
Color
Gray
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632922
Zoro #
G122885353
UPC #
-
Country of Origin
Spain
Dimensions
Size
Throw
Length
70 in
Thickness
1 in
Width
55 in
Details
Embroidered
No
Material
Microfiber, Cotton
Pattern
No Pattern and Not Solid Color
Color
Gray
Commercial Use
No
Reversible
No
Item
Throws & Blankets
Fill Material
Microfiber, Cotton
Contruction Technique
Woven
Theme
No Theme
Heated
No
Description
This 55-inch x 70-inch gray microfiber and cotton woven plush throw blanket with fringe is an essential for any cozy abode. This ultra-soft plush blanket is designed for ultimate softness. This woven throw offers sumptuous softness and texture that you'll cherish for years to come. Made from microfiber and cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 70-inch h x 55-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.