Polyester Gel Memory Foam Medium King Size Bed Pillow
- Mfr # 523829
- Zoro # G222910733
product price:Â
$
86.19
/ea
Key Features
Size
King
Width
15.7 in
Length
7-1/2 in
Cover Material
Polyester
Thread Count
350G
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 523829
- Zoro #
- G222910733
- UPC #
- -
- Country of Origin
- China
- Item
- Bed Pillows
- Cover Material
- Polyester
- Thread Count
- 350G
- Color
- White
- Pillowcase Included
- No
- Washing Instructions
- Yes
- Antimicrobial
- No
- Commercial Use
- No
- Style
- Traditional
- Type
- Bed Pillow
- Sleep Position
- Back
- Removable Cover
- Yes
- Hypoallergenic
- No
- Comfort Level
- Medium
- Cooling Technology
- Yes
- Gusseted Edge
- No
- Material
- Gel Memory Foam
Dimensions
- Size
- King
- Width
- 15.7 in
- Length
- 7-1/2 in
- Depth
- 7.5 in
Description
The polyester gel memory foam medium king size bed pillow is designed to provide exceptional support for back sleepers. Featuring gel memory foam, this pillow adapts to your unique shape while maintaining a medium comfort level. The soft polyester cover offers a luxurious feel, enhanced by a 350-thread count for added durability. With advanced cooling technology, it keeps you comfortable throughout the night. The removable cover ensures easy maintenance, allowing for hassle-free machine washing. Perfectly sized for king beds, this traditional-style pillow elevates your sleep experience to new heights. Enjoy a restful night's sleep with this high-quality bed pillow that combines comfort and practicality seamlessly. 7.50-inch h x 7.50-inch w x 15.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.