
55" X 70" Gray White Herringbone Cotton Blend A Initial Throw Blanket with Tassels Embroidery
Mfr # 655524
Zoro # G022884210
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Length
70 in
Heated
No
Embroidered
No
Size
Throw
Pattern
Herringbone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
655524
Zoro #
G022884210
UPC #
-
Country of Origin
Spain
Dimensions
Length
70 in
Size
Throw
Thickness
0.5 in
Width
55 in
Details
Heated
No
Embroidered
No
Item
Throws & Blankets
Pattern
Herringbone
Contruction Technique
Woven
Color
Gray, White
Commercial Use
No
Theme
No Theme
Fill Material
No fill
Reversible
No
Auto Shutoff
No
Material
Cotton Blend
Description
This 55-inch x 70-inch gray and white herringbone cotton blend a initial throw blanket with tassels and embroidery brings a classic, refined style to your space. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 70.00-inch h x 55.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.