
55" X 70" Gray White Herringbone Cotton Blend G Initial Throw Blanket with Tassels Embroidery
Mfr # 655530
Zoro # G122883939
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Theme
No Theme
Material
Cotton Blend
Fill Material
No fill
Size
Throw
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
655530
Zoro #
G122883939
UPC #
-
Country of Origin
Spain
Dimensions
Size
Throw
Width
55 in
Length
70 in
Thickness
0.5 in
Details
Theme
No Theme
Material
Cotton Blend
Fill Material
No fill
Item
Throws & Blankets
Commercial Use
No
Auto Shutoff
No
Embroidered
No
Heated
No
Color
Gray, White
Contruction Technique
Woven
Pattern
Herringbone
Reversible
No
Description
This 55-inch x 70-inch gray and white herringbone cotton blend g initial throw blanket with tassels and embroidery is a stylish addition to any sofa. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 70.00-inch h x 55.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.