
55" X 70" Gray White Herringbone Cotton Blend U Initial Throw Blanket with Tassels Embroidery
Mfr # 655544
Zoro # G522884192
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Reversible
No
Commercial Use
No
Contruction Technique
Woven
Pattern
Herringbone
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
655544
Zoro #
G522884192
UPC #
-
Country of Origin
Spain
Dimensions
Length
70 in
Thickness
0.5 in
Size
Throw
Width
55 in
Details
Reversible
No
Commercial Use
No
Contruction Technique
Woven
Pattern
Herringbone
Heated
No
Color
Gray, White
Theme
No Theme
Embroidered
No
Fill Material
No fill
Auto Shutoff
No
Material
Cotton Blend
Item
Throws & Blankets
Description
Bring warmth, comfort and style to your space with this 55-inch x 70-inch gray and white herringbone cotton blend u initial throw blanket with tassels and embroidery. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 70.00-inch h x 55.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.