
55" X 70" Linen And White Herringbone Cotton Blend J Throw Blanket with Tassels And Embroidery
Mfr # 680607
Zoro # G422883097
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Color
Linen, White
Thickness
0.5 in
Commercial Use
No
Pattern
Herringbone
Theme
No Theme
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
680607
Zoro #
G422883097
UPC #
-
Country of Origin
Spain
Dimensions
Thickness
0.5 in
Length
70 in
Size
Throw
Width
55 in
Details
Color
Linen, White
Commercial Use
No
Pattern
Herringbone
Theme
No Theme
Embroidered
No
Item
Throws & Blankets
Heated
No
Contruction Technique
Woven
Auto Shutoff
No
Fill Material
No fill
Reversible
Yes
Back Side Color
Linen
Material
Cotton Blend
Description
This 55-inch x 70-inch linen and white herringbone cotton blend "J" throw blanket with tassels and embroidery is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Versatile to decorate with your first or last name, this embroidered monogram initial blanket will add some personalized style to your space or be a great gift. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 70.00-inch h x 55.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.