
55" X 70" Linen White Herringbone Cotton Blend K Initial Throw Blanket with Tassels Embroidery
Mfr # 680606
Zoro # G322882398
product price:Â $159.99
/ea
Free Shipping & Returns
Key Features
Length
70 in
Color
Linen, White
Thickness
0.5 in
Heated
No
Contruction Technique
Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
680606
Zoro #
G322882398
UPC #
-
Country of Origin
Spain
Dimensions
Length
70 in
Thickness
0.5 in
Width
55 in
Size
Throw
Details
Color
Linen, White
Heated
No
Item
Throws & Blankets
Contruction Technique
Woven
Material
Cotton Blend
Fill Material
No fill
Back Side Color
Linen
Embroidered
No
Reversible
Yes
Theme
No Theme
Commercial Use
No
Auto Shutoff
No
Pattern
Herringbone
Description
This 55-inch x 70-inch linen and white herringbone cotton blend "K" initial throw blanket with tassels and embroidery brings a classic, refined style to your space. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Versatile to decorate with your first or last name, this embroidered monogram initial blanket will add some personalized style to your space or be a great gift. This cozy throw blanket is sure to become your go-to couch companion. 70.00-inch h x 55.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.