
55" X 70" Moss Green White Herringbone Cotton Blend K Initial Throw Blanket with Tassels Embroidery
Mfr # 680594
Zoro # G922885645
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Contruction Technique
Woven
Fill Material
No fill
Width
55 in
Back Side Color
Moss Green
Color
Moss Green, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
680594
Zoro #
G922885645
UPC #
-
Country of Origin
Spain
Dimensions
Width
55 in
Size
Throw
Length
70 in
Thickness
0.5 in
Details
Contruction Technique
Woven
Fill Material
No fill
Back Side Color
Moss Green
Color
Moss Green, White
Item
Throws & Blankets
Material
Cotton Blend
Theme
No Theme
Embroidered
No
Heated
No
Auto Shutoff
No
Reversible
Yes
Pattern
Herringbone
Commercial Use
No
Description
This 55-inch x 70-inch moss green and white herringbone cotton blend "K" initial throw blanket with tassels and embroidery is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Versatile to decorate with your first or last name, this embroidered monogram initial blanket will add some personalized style to your space or be a great gift. This cozy throw blanket is sure to become your go-to couch companion. 70.00-inch h x 55.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.