
55" X 70" Navy Blue White Herringbone Cotton Blend C Initial Throw Blanket with Tassels Embroidery
Mfr # 680221
Zoro # G522884604
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Pattern
Herringbone
Back Side Color
Navy Blue
Fill Material
No fill
Reversible
Yes
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
680221
Zoro #
G522884604
UPC #
-
Country of Origin
Spain
Dimensions
Size
Throw
Thickness
0.5 in
Length
70 in
Width
55 in
Details
Pattern
Herringbone
Back Side Color
Navy Blue
Fill Material
No fill
Reversible
Yes
Commercial Use
No
Embroidered
No
Color
Navy Blue, White
Item
Throws & Blankets
Theme
No Theme
Heated
No
Contruction Technique
Woven
Material
Cotton Blend
Auto Shutoff
No
Description
This 55-inch x 70-inch navy blue and white herringbone cotton blend "C" initial throw blanket with tassels and embroidery is an essential for any cozy abode. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Versatile to decorate with your first or last name, this embroidered monogram initial blanket will add some personalized style to your space or be a great gift. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 70.00-inch h x 55.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.