Shop HOMEROOTS
See all product information
Create Account
Off White Faux Fur Solid Color Plush Throw
- Mfr # 388643
- Zoro # G722882301
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Size
Throw
Color
Off White
Width
36 in
Length
24 in
Material
Faux Fur
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 388643
- Zoro #
- G722882301
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- Throw
- Width
- 36 in
- Length
- 24 in
- Thickness
- 1 in
Details
- Color
- Off White
- Material
- Faux Fur
- Item
- Throws & Blankets
- Pattern
- Solid Color
- Theme
- No Theme
- Back Side Color
- Off White
- Embroidered
- No
- Reversible
- No
- Fill Material
- No fill
Description
This off white faux fur solid color plush throw is the perfect accent you've been searching for. This ultra-soft plush blanket is designed for ultimate softness. Made from faux fur this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 1" H x 24" W x 36" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.