
55" X 70" Red Black And White Plaid Cotton Blend Plaid Throw Blanket with Fringe
Mfr # 702224
Zoro # G022884548
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Width
55 in
Length
70 in
Reversible
No
Theme
No Theme
Color
Red, Blue, White, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
702224
Zoro #
G022884548
UPC #
-
Country of Origin
Spain
Dimensions
Width
55 in
Length
70 in
Thickness
1 in
Size
Throw
Details
Reversible
No
Theme
No Theme
Color
Red, Blue, White, Black
Embroidered
No
Contruction Technique
Woven
Material
Cotton Blend
Fill Material
Microfiber, Cotton
Heated
No
Item
Throws & Blankets
Pattern
Plaid
Commercial Use
No
Description
This 55-inch x 70-inch red black and white plaid cotton blend plaid throw blanket with fringe is an essential for any cozy abode. This ultra-soft plush blanket is designed for ultimate comfort. Features a woven tartan plaid design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton acrylic blend, this blanket will make a great gift or addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. 70.00-inch h x 55.00-inch w x 0.30-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.