
55" X 70" Sky Blue White Herringbone Cotton Blend K Initial Throw Blanket with Tassels Embroidery
Mfr # 680588
Zoro # G422883325
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Auto Shutoff
No
Pattern
Herringbone
Width
55 in
Thickness
0.5 in
Material
Cotton Blend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
680588
Zoro #
G422883325
UPC #
-
Country of Origin
Spain
Dimensions
Width
55 in
Thickness
0.5 in
Length
70 in
Size
Throw
Details
Item
Throws & Blankets
Auto Shutoff
No
Pattern
Herringbone
Material
Cotton Blend
Contruction Technique
Woven
Fill Material
No fill
Color
Sky Blue, White
Reversible
Yes
Embroidered
No
Heated
No
Back Side Color
Sky Blue
Theme
No Theme
Commercial Use
No
Description
This 55-inch x 70-inch sky blue and white herringbone cotton blend "K" initial throw blanket with tassels and embroidery is a stylish addition to any sofa. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Versatile to decorate with your first or last name, this embroidered monogram initial blanket will add some personalized style to your space or be a great gift. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 70.00-inch h x 55.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.