
55" X 70" Terra Cotta White Herringbone Cotton Blend A Initial Throw Blanket w/ Tassels Embroidery
Mfr # 680598
Zoro # G722885371
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.5 in
Contruction Technique
Woven
Color
Terra Cotta, White
Pattern
Herringbone
Embroidered
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
680598
Zoro #
G722885371
UPC #
-
Country of Origin
Spain
Dimensions
Thickness
0.5 in
Size
Throw
Width
55 in
Length
70 in
Details
Contruction Technique
Woven
Color
Terra Cotta, White
Pattern
Herringbone
Embroidered
No
Item
Throws & Blankets
Reversible
Yes
Material
Cotton Blend
Heated
No
Auto Shutoff
No
Commercial Use
No
Theme
No Theme
Back Side Color
Terra Cotta
Fill Material
No fill
Description
This 55-inch x 70-inch terra cotta and white herringbone cotton blend "A" initial throw blanket with tassels and embroidery is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Versatile to decorate with your first or last name, this embroidered monogram initial blanket will add some personalized style to your space or be a great gift. This cozy throw blanket is sure to become your go-to couch companion. 70.00-inch h x 55.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.