Shop HOMEROOTS
See all product information
Create Account
55in Brown and Black Genuine Leather Upholstery Bench
- Mfr # 376196
- Zoro # G923438840
product price:Â
$
1,326.99
/ea
Free Shipping & Returns
Key Features
Hand Crafted
No
Upholstered
No
Bench Pattern
Solid Color
Style
Contemporary
Material
Upholstery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376196
- Zoro #
- G923438840
- UPC #
- -
- Country of Origin
- China
- Hand Crafted
- No
- Upholstered
- No
- Item
- Benches
- Bench Pattern
- Solid Color
- Style
- Contemporary
- Material
- Upholstery
- Upholstery Color
- Brown
- Color
- Brown
- Weight Capacity
- 220 lbs
- Leg Color
- Black
- Upholstery Material
- Genuine Leather
- Bench Type
- Entryway Bench
- Finish
- Metal
- Nailhead Trim
- No
- Seat Material
- Upholstery
- Assembly
- No Assembly Needed
- Leg Material
- Metal
Dimensions
- Size
- 19" x 16" x 55"
- Width
- 55 in
- Overall Length
- 19 in
- Overall Depth
- 16 in
Description
Add a good looking decorative accent to your space that is also practical for seating. The brown upholstery top of this bench is a nice contrast to the high quality, black metal of the base. Expertly upholstered with padding in a soft solid color genuine leather, this bench is as comfortable as it is good looking. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 19-inch h x 55-inch w x 16-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.