Shop HOMEROOTS
See all product information
Create Account
56" Black And Brown Metal and Wood Four Tier Etagere Bookcase
- Mfr # 683395
- Zoro # G222911549
product price:Â
$
312.99
/ea
Free Shipping & Returns
Key Features
Type
Etagere
Color
Black, Brown
Depth
15.8 in
Height
56.3 in
Width
33.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 683395
- Zoro #
- G222911549
- UPC #
- -
- Country of Origin
- China
- Item
- Bookcases
- Type
- Etagere
- Color
- Black, Brown
- Shelf Capacity
- 240 lb
- Frame Material
- Metal
- Number of Drawers
- No
- Finish
- Natural
- Purposeful Distressing Type
- No Distressing
- Commercial Use
- Yes
- Shelf Adjustments
- No
- Material
- Manufactured Wood
- Shelves
- Yes
- Back Panel
- No
- Load Capacity (Lb.)
- 240 lb
- Number of Shelf Tiers
- 4
- Room Divider
- No
- Assembly
- Partial Assembly Needed
- Bookcase Orientation
- Vertical
Dimensions
- Depth
- 15.8 in
- Height
- 56.3 in
- Width
- 33.5 in
- Size
- standard
Description
Sturdy and built to last, this 56-inch black and brown metal and wood four tier etagere bookcase helps you display your books, files, photos, and treasures in an organized fashion. 4 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. This modern shelving unit features a black open geometric frame and 15.8-inch deep brown faux wood shelves, making it great for storage in the kitchen, living room, laundry room, office, hallway, playroom, and more. 56.30-inch h x 33.50-inch w x 15.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.