Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
43in Brown and Solid Wood Storage Bench With Cabinet
- Mfr # 718253
- Zoro # G623439932
product price:Â
$
1,700.99
/ea
Key Features
Weight Capacity
66 lbs
Seat Material
Solid Wood
Finish
Oak
Color
Brown
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 718253
- Zoro #
- G623439932
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 17.72 in
- Width
- 43.31 in
- Overall Depth
- 28.35 in
Details
- Weight Capacity
- 66 lbs
- Seat Material
- Solid Wood
- Finish
- Oak
- Color
- Brown
- Shape
- Rectangle
- Item
- Benches
- Material
- Solid Wood
- Hand Crafted
- Yes
- Upholstered
- No
- Bench Type
- Entryway Bench
- Bench Pattern
- Solid Color
- Assembly
- No Assembly Needed
- Style
- Mid-Century
Description
Distinctive in style the 43-inch brown and solid wood storage bench with cabinet radiates a versatile charm. This multi-function bench features a cabinet area in addition to seating to help keep your space neat and tidy. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 17.72-inch h x 43.31-inch w x 28.35-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.