Zoro Homepage

56" Brass LED Light Changing Floor Lamp With Beige Bell Shade

  • Mfr # 531005

  • Zoro # G622359347


product price: $703.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Commercial Use
Yes
Material
Metal
Assembly Required
Partial Assembly Needed
Width
15.7 in
Color
Beige/Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531005
Zoro #
G622359347
UPC #
-
Country of Origin
China

Dimensions

Width
15.7 in
Height
56.4 in
Length
15.7 in

Details

Commercial Use
Yes
Item
Floor Lamp
Material
Metal
Assembly Required
Partial Assembly Needed
Color
Beige/Brass

Description

This 56-inch brass LED light changing floor lamp with beige bell shade is a great way to add some brightness to any corner of your home. A gorgeous brass metal base bring just the right amount of pizzazz to this fabulous lamp. The brass base coloring infuses a warm and rich tone to your space. This good looking lamp includes a fabric bell shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 56.4-inch H x 15.7-inch W x 15.7-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.